Learn More
Sampling Systems™ SteriWare™ Disposable Powder Spatula

Tough and comfortable to use with its specially designed rounded handle and robust blade. The Powder Spatula is manufactured and packed in a controlled atmosphere (class 100,000 cleanroom) and so can be used straight from the bag.
Brand: Sampling Systems™ 8095A-150S
Description
Key Features:
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX Zones 0, 1 and 2
- Available in 2 different sizes and a variety of colors
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable device, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Order Info
LengthMetric
Specifications
100 Pk. | |
White | |
Powder Spatula | |
230 mm |
Sterile | |
Single-use | |
Polystyrene |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
121385 | Certificate of Compliance | 11/03/2025 | 8095A-150S |
120450 | Certificate of Compliance | 29/11/2024 | 8095A-150S |
119341 | Certificate of Compliance | 18/11/2024 | 8095A-150S |
119342 | Certificate of Compliance | 11/11/2024 | 8095A-150S |
119342 | Certificate of Analysis | 15/10/2024 | 8095A-150S |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.