missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polystyrene Resin 'RP HPLC Separation Column
Brand: Macherey-Nagel™ 719455
This item is not returnable.
View return policy
Specifications
Polystyrene | |
4.6 mm | |
2610 psi (180 bar) | |
1 to 13 | |
L21 | |
Polymer | |
Reversed Phase | |
RP HPLC Separation Column |
Analytical Column | |
250 mm | |
5 μm | |
100 Å | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase | |
Polystyrene |