missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene Round Petri Plate with Double Outer Bag
Used in variety of applications like clinical, environment, industries and microbiology.
Brand: Gosselin™ BP90B-102
Code : NEW
Additional Details : Weight : 12.23100kg
Description
- Used in variety of applications like clinical, environment, industries and microbiology
Compliance
EC N1935/2004, ISO 11137, STERILE R SAL 10-6
Specifications
EC N1935/2004, ISO 11137: STERILE R SAL 10-6 | |
Natural | |
Round | |
Petri Dish | |
33/Bag | |
No | |
100 mm |
Has double outer bag with traceability | |
Polystyrene | |
Sterile | |
1 | |
15 x 100 mm | |
41 mm |