missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene Round Petri Plate with Three Vents
Used in variety of applications like clinical, environment, industries and microbiology.
Brand: Gosselin™ BI93D-101
86.91 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
Description
- Used in variety of applications like clinical, environment, industries and microbiology
Specifications
EC N 1935/2004, ISO 11137 | |
Natural | |
Polystyrene | |
Aseptically Manufactured | |
2 | |
3 | |
100 mm |
Double outer bag with traceability | |
Single-use | |
Round | |
Petri Dish | |
33/Bag | |
14.2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction