missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polystyrene Round Petri Plate without Vent
Used in variety of applications like clinical, environment, industries and microbiology.
Brand: Gosselin™ BH90B-102
121.03 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Code : NEW
Additional Details : Weight : 10.35900kg
Description
- Used in variety of applications like clinical, environment, industries and microbiology
Specifications
EC N1935/2004, ISO 11137: STERILE R SAL 10-6 | |
Polystyrene | |
Sterile | |
1 | |
No | |
90 mm |
Natural | |
Round | |
Petri Dish | |
28/Bag | |
14.2 mm |