missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polystyrene Slide Boxes

Polystyrene construction. Protects microscope slides from breakage.

£17.90 - £40.70

Specifications

Length (Metric) 76 mm
Material Polystyrene
Width (Metric) 26 mm
View More Specs

Products 3
Product Code Brand Slide Capacity Price Quantity & Availability  
Product Code Brand Slide Capacity Price Quantity & Availability  
10212291
View Documents Promotion Details
BRAND™
475900
50
£25.40
Each
In Stock
to see stock.
Add to basket
 
10758721
View Documents Promotion Details
BRAND™
475800
25
£17.90
Each
Estimated Shipment: 19-05-2025
to see stock.
Add to basket
 
10222291
View Documents Promotion Details
BRAND™
476000
100
£40.70
Each
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
Description

Description

  • Polystyrene construction
  • For use with microscope slides
  • Dimensions: 76 x 26mm
Specifications

Specifications

76 mm
Polystyrene
26 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Polystyrene Slide Boxes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.