missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Antistatic Weighing Boats

Weigh and pour samples with ease. The Fisherbrand™ Polystyrene Antistatic Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.

Brand:  Fisherbrand™ HS1423CCF

73.79 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.


 View more versions of this product

Product Code. 12962860

  • £101.00 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
  • Select white or black for best color contrast
  • Antistatic surface to ensure sample is completely removed
  • Boats are shallow with a wide, flat bottom to resist tipping
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10 to 70°C
  • Available in three sizes and two colors, in packs of 500
  • All are FDA/food-grade compliant
Specifications

Specifications

Flat
Black
Polystyrene
Antistatic Weighing Boat
Large; 140 x 140 x 22 mm
140 mm
280 mL
Single-use
Square
Microwave Moisture Analyzer
140 mm
22 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers