missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Antistatic Weighing Boats
Weigh and pour samples with ease. The Fisherbrand™ Polystyrene Antistatic Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
£33.55 - £166.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Type | Antistatic Weighing Boat |
For Use With (Equipment) | Microwave Moisture Analyzer |
Product Code | Brand | Color | Capacity (Metric) | Size | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Size | Shape | Price | Quantity & Availability | ||
12942860
|
Fisherbrand™
HS1423AAF |
Black | 10 mL | Small; 46 x 46 x 8 mm | Square |
£38.45
Pack of 500 |
In Stock
Log in to see stock. |
||
12608513
|
Fisherbrand™
HS1420CCF |
White | 280 mL | Large; 140 x 140 x 22 mm | Diamond |
£166.00
Pack of 500 |
In Stock
Log in to see stock. |
||
12962860
|
Fisherbrand™
HS1423CCF |
Black | 280 mL | Large; 140 x 140 x 22 mm | Square |
£101.00
Pack of 500 |
In Stock
Log in to see stock. |
||
12952860
|
Fisherbrand™
HS1423BBF |
Black | 85 mL | Medium; 85 x 85 x 24 mm | Square |
£69.60
Pack of 500 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||
11680302
|
Fisherbrand™
HS1420BBF |
White | 85 mL | Medium; 85 x 85 x 24 mm | Diamond |
£74.25
Pack of 500 |
In Stock
Log in to see stock. |
||
12922850
|
Fisherbrand™
HS1420AAF |
White | 10 mL | Small; 46 x 46 x 8 mm | Diamond |
£33.55
Pack of 500 |
In Stock
Log in to see stock. |
||
Description
- Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
- Select white or black for best color contrast
- Antistatic surface to ensure sample is completely removed
- Boats are shallow with a wide, flat bottom to resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C
- Available in three sizes and two colors, in packs of 500
- All are FDA/food-grade compliant
Specifications
Flat | |
Polystyrene | |
Microwave Moisture Analyzer |
Single-use | |
Antistatic Weighing Boat |