missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat
Designed for accurate pouring with minimal sample loss. Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat features a smooth surface that flexes easily. Disposable boats have a stable, flat bottom and can be used in a variety of lab environments and applications.
£19.61 - £115.58
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Diamond |
For Use With (Equipment) | Microwave Moisture Analyzer |
Product Code | Brand | Color | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12972850
|
Fisherbrand™
|
Black | 100 mL | 119 x 90 x 19 mm |
£66.41
Pack of 500 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
12962850
|
Fisherbrand™
|
Black | 30 mL | 78 x 56 x 14 mm |
£57.38
Pack of 500 |
In Stock
Log in to see stock. |
|||
12952850
|
Fisherbrand™
|
Black | 5 mL | 55 x 35 x 6 mm |
£19.61
Pack of 500 |
In Stock
Log in to see stock. |
|||
12932840
|
Fisherbrand™
|
White | 5 mL | 55 x 35 x 6 mm |
£30.05
Pack of 500 |
In Stock
Log in to see stock. |
|||
12387552
|
Fisherbrand™
|
White | 100 mL | 119 x 90 x 19 mm |
£115.58
Pack of 500 |
In Stock
Log in to see stock. |
|||
11573422
|
Fisherbrand™
|
White | 30 mL | 78 x 56 x 14 mm |
£44.35
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom helps resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Temperature range -10 to 70°C
- Can be used with microwave moisture analyzers
- 500 FDA/food-grade compliant boats per pack
Specifications
Flat | |
Polystyrene | |
Microwave Moisture Analyzer |
Single-use | |
Diamond |