missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polystyrene Standard Lids for Microplates

Provides protection against contamination and evaporation during sample storage and cell cultivation. Greiner BioOne™ Polystyrene Standard Lids are available in a wide variety of formats to meet laboratory needs.

£50.10 - £126.54

Specifications

Color Clear
Material Polystyrene
Includes Chimney-well style 96 well plates
Condensation Rings No
Product Type Plate Lid
View More Specs

Products 5
Product Code Brand Plate Compatibility Sterility Format Price Quantity & Availability  
Product Code Brand Plate Compatibility Sterility Format Price Quantity & Availability  
10389031
View Documents
Greiner Bio-One
656190
384-well Standard Microplate Non-sterile Low profile
£126.54
Pack of 200
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
10421611
View Documents
Greiner Bio-One
656101
96-well Microplate, Non TC-treated Non-sterile High profile
£50.10
Pack of 100
Estimated Shipment: 09-04-2025
to see stock.
Add to basket
 
10414625
View Documents
Greiner Bio-One
691161
High-format Low-profile Microplates, 384-well LoBase Small Volume or 1536-well Microplate Sterile Ultra low profile
£100.74
Pack of 100
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
10761211
View Documents
Greiner Bio-One
656161
96-well Microplate, Non TC-treated Sterile High profile
£68.30
Pack of 100
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
10292811
View Documents
Greiner Bio-One
656191
384-well Standard Microplate Sterile Low profile
£126.54
Pack of 200
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • Available in
    • High profile: height: 9mm
    • Low profile: height 6mm
Specifications

Specifications

Clear
Chimney-well style 96 well plates
Plate Lid
Polystyrene
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Polystyrene Standard Lids for Microplates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.