missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Sterile Fourwell Plates
Brand: Greiner Bio-One 96077307
Additional Details : Weight : 0.40000kg
Specifications
Free of detectable DNase, RNase, human DNA | |
Closure Included | |
Flat | |
Clear | |
Rectangular | |
Multi-well Cell Culture Plate | |
Lid | |
127.76 mm |
Clear | |
Polystyrene | |
18.6 mL | |
Polystyrene | |
Sterile | |
4 | |
32 Pack | |
85.48 mm |