Learn More
Fisherbrand™ Polystyrene Storage Bottles

Reduce the risk of cross contamination with sterile, disposable polystyrene media bottles. Use with Bottle-Top Filters or as replacement/extra receptacles for Filter Units. Excellent as single-use storage containers.
Brand: Fisherbrand™ FB12566516
92.97 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Includes: Individually packaged sterile screw top style bottle cap
Description
- Rounded with molded in hand grips
- Polystyrene
- Molded in graduations
- Sterile
Certifications
Non-pyrogenic per USP Standard Lot-to-Lotnon-cytotoxic Lot-to-Lot sterility

Specifications
Rounded with molded in hand grips | |
Sterile | |
1000 mL |
Polystyrene | |
Receiver Flask |
Videos
-
Talking Points - Fisherbrand Filter Units
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.