missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
View contents easily with crystal clear construction. Azpack™ Polystyrene Storage Boxes keep laboratory tools and materials organized.
Brand: Azpack™ 12328288
This item is not returnable.
View return policy
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Push-fit Lid | |
Polystyrene | |
Storage | |
Storage Box | |
140 mm | |
79 mm | |
60 mm |
Transparent | |
Rectangle | |
Push-Fit Lid | |
15 Pack | |
132 mm | |
72 to 76 mm | |
57 mm |