missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
View contents easily with crystal clear construction. Azpack™ Polystyrene Storage Boxes keep laboratory tools and materials organized.
Brand: Azpack™ BUH-540-050S
This item is not returnable.
View return policy
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Hinged Lid | |
Polystyrene | |
Storage | |
Storage Box | |
57 mm | |
44 mm | |
28 mm |
Transparent | |
Rectangle | |
Ball-Hinged Lid | |
24 Pack | |
54 mm | |
41 mm | |
25 mm |