missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Urine Containers
Click to view available options
Sterility:
Aseptic
Non-sterile
Sterile
Closure Color:
Blue
Red
No. per Pack:
250/Pk.
500/Pk.
600/Pk.
Unit Size:
Pack of 250
Pack of 500
Pack of 600
Description
Specifications
Specifications
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Aseptic |
| Capacity (Metric) | 150 mL |
| Certifications/Compliance | CE and IVD |
| Closure Color | Red |
| Closure Type | Screw Cap |
| Height (Metric) | 73 mm |
| No. per Pack | 250/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction