missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Urine Containers
Manufactured from clear polypropylene for strength and chemical resistance. Kartell™ Polypropylene Urine Containers are available in sterile and non-sterile with color-coded screw caps.
Brand: Kartell™ 0564300
105.85 GBP valid until 2024-12-31
Use promo code "21887" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
Yes | |
Non-sterile | |
CE and IVD | |
Screw Cap | |
600/Pk. |
Polypropylene | |
200 mL | |
Blue | |
95 mm |