Learn More
Kartell™ Spectrophometry Cuvettes
Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.
Brand: Kartell™ 0196100
28.30 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.
- Equipped with optically machined walls (optical faces) to ensure optimal transparency along the spectral field
- Polystrene range:340nm to 800nm
- UV range: 280 to 800nm
- Path length: 10mm
- Compatible with most spectrophotometers and photometers on the market
- Absorption changes: within the ±1% interval
- 4-optical faces can be used for spectrofluorimetry techniques
- CE marked--IVD approved
Specifications
Cuvette | |
Single-use | |
Polystyrene | |
CE-IVD | |
10 mm | |
45 mm | |
12 mm |
4-clear faces | |
4.5 mL | |
12mm | |
100Pack | |
280 to 800 nm | |
Spectrophotometry | |
Spectrophotometry |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.