missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Vented Petri Dishes
Click to view available options
Sterility:
Sterile
Diameter (Metric):
35 mm
60 mm
145 mm
Height (Metric):
10 mm
15 mm
20 mm
Unit Size:
Pack of 120
Pack of 600
Pack of 740
Description
- Vented for improved gas exchange
- Manufactured from crystal polystyrene for optimal analysis by microscopy
Specifications
Specifications
| Color | Clear |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Petri Dish |
| No. per Case | 600 |
| Vent | Yes |
| Dimensions (Dia. x H) | 60 x 15 mm |
| Height (Metric) | 15 mm |
| Diameter (Metric) | 60 mm |
For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction