missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Square Polystyrene Weighing Dishes

Constructed of impact polystyrene. BRAND™ Square Polystyrene Weighing Dishes with lightweight, flat design are ideal for weighing. Antistatic. Wall thickness is approximately 0.2mm.

Brand:  Brand™ 155544

160.68 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10375231

  • £348.00 / Pack of 500
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed of impact polystyrene.
  • Antistatic.
  • Light and flat design.
  • Ideal for weighing.
  • Wall thickness approx. 0.2 mm.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flat
Polystyrene
Weighing Dish
0.2 mm
140 mm
21 mm
250 mL
Square
Ideal for weighing
140 x 140 mm; 140 x 140 x 21mm
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers