missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polysulfone Flowmeters for Water
Click to view available options
Waterflow Rate:
12 to 115 LPM
15 to 155 LPM
3 to 38 LPM
7.5 to 75 LPM
Unit Size:
Each
Specifications
Specifications
| Type | Variable Area Flowmeter |
| Accuracy | ±3% (Full Scale) |
| Float Material | Stainless Steel (316) |
| Pressure Rating | 150 psig |
| Connections | 1 in. NPT (F) |
| For Use With (Application) | Standard, high-capacity, or ultrapure in-line flow meters |
| Height (Metric) | 370 mm |
| Temperature (Metric) | 100°C |
| Waterflow Rate | 3 to 38 LPM |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction