missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polysulfone Flowmeters for Water

Product Code. 11759918
Click to view available options
Waterflow Rate:
12 to 115 LPM
15 to 155 LPM
3 to 38 LPM
7.5 to 75 LPM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11759918

Brand: Masterflex™ 3247201

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Variable Area Flowmeter
Accuracy ±3% (Full Scale)
Float Material Stainless Steel (316)
Pressure Rating 150 psig
Connections 1 in. NPT (F)
For Use With (Application) Standard, high-capacity, or ultrapure in-line flow meters
Height (Metric) 370 mm
Temperature (Metric) 100°C
Waterflow Rate 7.5 to 75 LPM
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.