missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysyrene Specimen Containers
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 400
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | Polystyrene |
| Sterility | Sterile |
| Capacity (Metric) | 30 mL |
| Certifications/Compliance | CE and IVD |
| Closure Color | White |
| Closure Material | Polypropylene |
| Closure Type | Lid |
| Diameter (Metric) | 25 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction