missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chemical Duty Diaphragm Vacuum Pumps
Use these pumps for a wide range of laboratory applications. Fisherbrand™ Chemical Duty Diaphragm Vacuum Pumps are ideal for applications involving aggressive solvents and acidic vapors.
Brand: Fisherbrand™ 400177-35
1404.28 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Chemical resistant
- Ideal for rotary evaporator, vacuum concentrator and vacuum oven use to 2mbar
- Replacement for rotary vane pumps and water aspirators, especially in rough vacuum applications where corrosive vapors are encountered
- Pump heads are made from PTFE with carbon fibre reinforcing to handle corrosive and aggressive vapors without damage
- Pumping chambers are hermetically separated from drive space, ensuring extended life of mechanical parts
- Pumps use PFTE diaphragms sandwiched to strong non-wetted backing and PEEK valves, which are excellent chemical resistance and are extremely hard wearing when compared to elastomer valves
- Gas ballast valve helps to preserve pump performance when working with condensable vapors
- Hose nozzles for 8mm I. D. tubing
- Vibration damping feet
- Max overpressure; 1 bar
- IN/EX hose connector: Hose nozzle DNB
- Motor power: 90W
- Type of protection (motor): IP54
Available Accessories:
- Fisherbrand Vacuum Regulator with Dial Gauge (700458-10)
- Fisherbrand VCpro601, Vacuum Control Box, 1100 - 1 mbar (600100)

Specifications
2 mbar | |
20 x 26 x 15 cm (7.8 x 10.2 x 5.9 in.) | |
<44db (A), at 50Hz | |
10.3 kg | |
33 L/min. | |
Rotary Evaporation | |
< 2 mbar |
230 V 50/60 Hz motor with Schuko and UK power leads | |
PTFE | |
22.7 lb. | |
Diaphragm Vacuum Pump | |
4 | |
3 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
FisherScientific FB Vacuum Pump brochure.pdf
File size: 2.1 MB
Fisherbrand Vacuum pumps
File size: 5.6 MB
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Chemical Duty Diaphragm Vacuum Pumps > Material: Polytetrafluoroethylene
Spot an opportunity for improvement?Share a Content Correction