missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polytetrafluoroethylene Diaphragm Vacuum Pump

Use these chemically resistant pumps for applications involving aggressive solvents and acidic vapors. Fisherbrand™ Polytetrafluoroethylene Diaphragm Vacuum Pumps and connection heads are carbon fiber reinforced to provide electrical conductivity and prevent electrostatic charging.

Brand:  Fisherbrand™

Code : 45

Additional Details : Weight : 11.88000kg

Product Code. 12981131

  • £1955.70 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Chemically resistant, ideal for applications involving aggressive solvents and acidic vapors
  • Replacement for rotary vane pumps and water aspirators, especially in rough vacuum applications where corrosive vapors are encountered
  • Pump heads are made from PTFE with carbon fibre reinforcing to handle corrosive and aggressive vapors without damage
  • Pumping chambers are hermetically separated from drive space, ensuring extended life of mechanical parts
  • Pumps use PFTE diaphragms sandwiched to strong non-wetted backing and PEEK valves, which are chemical resistant and are extremely hard wearing when compared to elastomer valves
  • Gas ballast valve helps to preserve pump performance when working with condensable vapors
  • Hose nozzles for 8mm I. D. tubing
  • Vibration damping feet
Specifications

Specifications

8 mbar
23 x 26.5 x 14.5 cm (9 x 10.4 x 5.7 in.)
24.6 lb.
Diaphragm Vacuum Pump
230 V 50/60 Hz motor with Schuko and UK power leads
PTFE
11.2 kg
38 L/min.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers