missing translation for 'onlineSavingsMsg'
Learn More

3M™ E-A-R™ Polyurethane Earplug

Product Code. 10196534
Click to view available options
Color:
Orange
Yellow, Blue
Corded:
Corded
Uncorded
Noise Reduction Rating (NRR):
25 dB
28 dB
34 dB
Unit Size:
100 pairs
50 pairs
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 10196534

Brand: 3M™ 7100100640

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers high attenuation and are made from a slow expanding, PU foam material. 3M E-A-R Polyurethane Earplug – 36dB.

  • Reduces noise levels by 34 dB
  • Model is compatible for use with the 3M E-A-RFit™ Validation system and available as a probed plug
  • Tapered design effectively seals ear canal
  • Softer formulation hypoallergenic foam provides minimum pressure in the ear
  • Designed to fit smaller ear canals
  • 3M™ 1130 Earplugs are corded – useful if you move in and out of noisy environments frequently
  • Available in a dispenser with replacement plugs
  • 100 pairs per box

TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Certifications/Compliance CE Approved
Noise Reduction Rating (NRR) 34 dB
Corded Corded
Product Type Earplug
Dielectric Yes
Material Polyurethane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.