missing translation for 'onlineSavingsMsg'
Learn More

3M™ E-A-R™ Polyurethane Earplug

Offers high attenuation and are made from a slow expanding, PU foam material. 3M E-A-R Polyurethane Earplug – 36dB.

Brand:  3M™ 7100109118

 View more versions of this product

Product Code. 17227650

This item is not returnable. View return policy

Description

Description

  • Reduces noise levels by 25dB
  • Fully tested and approved against EN 352-2
  • Made from a soft durable TPE
  • Triple flange design for optimum fit for most ear canal sizes
  • Reusable and no roll down required
  • Finger grip design makes them easy to fit and remove
  • Comes with a sturdy storage case featuring a belt clip
  • 3M™ Earplugs 1271 available with an attachment cord, convenient if you move in and out of noisy environments frequently

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
50/Pk.
Corded
Polyurethane
CE Approved
25 dB
Earplug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers