missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Swivel Antistatic Work Chair in Polyurethane - Permanent Contact
Click to view available options
Holds:
Wheels
Unit Size:
Each
Description
- Antistatic work chair
- Seat and backrest in multilayers of beech and poplar wood, entirely foamed with black antistatic polyurethane
- Backrest mechanism in height, depth and permanent contact adjustable and in every position lockable
- Gas height adjustment
- Antistatic double rotating self-braking castors
- 5-spoke base in die-cast polished aluminium
Specifications
Specifications
| Product Type | ESD Chair |
| Color | Black |
| Adjustable (Height) | Yes |
| Adjustable | Height |
| Autoclavable | Not Autoclavable |
| Back Style | Ergonomic |
| Height (Metric) | 560 mm |
| Holds | Wheels |
| Quantity | 1 Ea. |
| Seating Height | 400 to 530 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction