missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyurethane Seat Chairs
£211.00 - £239.00
Specifications
For Use With (Equipment) | For Benchtop |
---|---|
Quantity | 1 Ea. |
Product Type | Seat Chair |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11985105
|
dbo sieges
ADP |
480 mm |
£239.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11917834
|
dbo sieges
AP1B2D1NE3 |
700 mm |
£211.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11907264
|
dbo sieges
AP3XB1D1NE3 |
540 mm |
£228.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11927264
|
dbo sieges
AP3XB2D1NE3 |
660 mm |
£231.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Specifications
For Benchtop | |
1 Ea. | |
Seat Chair |