missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Semi-standup Seat
The Polyurethane Semi-standup Seat is easily adjustable and features a comfortable and airy surface. Abrasion-resistant design without staples nor seams.
Brand: Navailles 7NG 20GHLP 00 905
Additional Details : Weight : 7.94000kg
Description
- 5-branch, scuff-resistant, reinforced chrome base with articulated glides
- Chrome gas-lift column with height adjustment from 550 to 790 mm and shock absorber
- Forward tilted ergonomic seat in black KANGO™ soft polyurethane
Specifications
8 Years | |
Laboratories, Chemical Industry | |
No Armrests | |
7.9 kg | |
17.5 lb. | |
120 kg | |
EN 1021-1, EN 1021-2 | |
Black |
Gas-lift column | |
Yes | |
23.2 in. | |
None | |
550 to 790 mm | |
59 cm | |
265 lb. |