missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Polyurethane Sieving Aids Cubes
£46.00 - £58.00
Specifications
Product Type | Cubes |
---|---|
Material | Polyurethane |
For Use With (Equipment) | Horizontal Sieve Shaker AS 400 control |
Packaging Quantity | 10/Pk. |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10400653
|
RETSCH
32.902.0001 |
12 x 12 x 12 mm |
£46.00
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11934442
|
RETSCH
32.902.0002 |
20 x 20 x 20 mm |
£58.00
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Specifications
Cubes | |
Polyurethane | |
Horizontal Sieve Shaker AS 400 control | |
10/Pk. |