missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Stool
This Polyurethane Stool is easily adjustable. Design is abrasion-resistant without staples nor seams.
£138.65 - £227.00
Specifications
Adjustable | Yes |
---|---|
Arm Style | No Armrests |
Certifications/Compliance | EN 1021-1, EN 1021-2 |
For Use With (Application) | Laboratories, Chemical Industry |
Lift Type | Gas-lift column |
Product Code | Brand | Seating Height | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Seating Height | Price | Quantity & Availability | |||||
17466182
|
Navailles
7NN 10NBNR 00 905 |
470 to 600 mm |
£138.65
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
17456182
|
Navailles
7NN 10GHJR 02 905 |
580 to 820 mm |
£227.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- 5-branch, reinforced base with heavy-duty nylon casters
- Gas-lift column with height adjustment and shock absorber
- Round seat in black polyurethane
Specifications
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
Heavy-duty nylon wheels | |
55 cm |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
8 Years | |
21.7 in. | |
Black |