missing translation for 'onlineSavingsMsg'
Learn More

mb2 Polyurethane Stool on Glides

Product Code. 11917664
Click to view available options
:
Holds 5 Pads
This item is not returnable. View return policy

Product Code. 11917664

Brand: mb2 AP4CB2D1NE3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyurethane stool on glides - Mid lift - Fix mechanism

  • Stool in polyurethane
  • Seat in polyurethane
  • Pneumatic cylinder mid
  • 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
  • Glides

Specifications

Product Type Stool
Color Black
Adjustable (Height) Yes
Adjustable Height
Autoclavable Not Autoclavable
For Use With (Application) For Office
Height (Metric) 420 to 540 mm
Holds 5 Pads
Quantity 1 Ea.
Seating Height 450 to 630 mm
Weight (Metric) 5.96 kg
With Armrest No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt No
Material Polyurethane
Seating Type Stool
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.