missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes
Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning and are available in a variety of sizes and quantities.
Brand: Contec™ PCHS-99
This item is not returnable.
View return policy
Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
Heatseal Wipe | |
23 cm | |
23 cm | |
Not Autoclavable | |
Single-use | |
Cleanroom | |
1-ply |
9 in. | |
9 in. | |
Polyester | |
120 gsm | |
23 x 23 cm (9 x 9 in.) | |
150 Wipers/Bag | |
Non-sterile |