Learn More
Contec™ Polywipe-C Heatseal Wipes
Clean interior surfaces of process tools and other sensitive surfaces in critical environments. Contec™ Polywipe-C Heatseal Wipes are suitable for general-purpose cleaning and are available in a variety of sizes and quantities.
Brand: Contec™ PCHS-99
527.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 12.20000kg
Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
PolyWipe-C Heatseal Wipes | |
23 cm | |
23 cm | |
120 | |
Cleanroom | |
Non-sterile |
9 in. | |
9 in. | |
Polyester | |
9 x 9 in. (22.86 x 22.86 cm) | |
150 Wipers/Bag |