missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ POM Globe Stirrer Couplings

Use these couplings with centrifuges at speeds of up to 1,200 rounds per minute. Bohlender™ BOLA™ POM Globe Stirrer Couplings feature good mechanical strength and powerful transmission of up to 300 Ncm.

Brand:  Bohlender™ C398-08

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10044374

  • £119.78 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

  • Very low centrifugal forces due to low weight
  • Suitable for both left- and right-handed rotation (except for GL 10 thread: no left-handed rotation possible)
  • No resonance
  • Simple assembly by means of screw joints with clamp rings
  • Pivot (length 90mm) can be shortened by the user
  • Maximum misalignment of axes 10mm
Specifications

Specifications

6.5 mm
190 mm
Stirrer Coupling
Ideal For Balancing Misalignment of Axis Between Agitator and Stirrer Shaft
1 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers