missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ POP-4™ Polymer, for 3500/SeqStudio™ Flex

POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages. The POP-4 separation matrix is optimized for HID/forensic applications.

Brand:  Applied Biosystems™ 4393710

337.20 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 15839826

  • £562.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Edge
Explore more special offers
Add to basket

Includes: The pouch contains 960 samples of the polymer. Store the pouch at 2 to 8°C until ready to use.
This item is not returnable. View return policy

Description

Description

POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages, POP-4 separation matrix is optimized for HID/forensic applications. POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.

POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages with multiple sample size formats. The POP-4 separation matrix is optimized for HID/forensic applications. 

Easy to use: Pre-formulated and in a single use pouch, which not only saves time but also ensures reliability and consistency
Include radio frequency identification (RFID) label: easy to track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
Robust formulation: formulated for sequencing and fragment analysis applications
Replenishable: alow capillaries to be used multiple times

Reproducible Results
POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.

Many Choices
POP-7 polymers are very versatile and designed for a wide range of short read to long read sequencing applications as well as fragment analysis. POP-4 polymers are designed specifically for HID/Forensic applications, while POP-6 polymers are the choice for certain sequencing applications (and fragment analysis).

For partially used pouches that need to be stored, a cap (4412619) that plugs into the pouch fitment opening is recommended.

For partially used pouches that need to be stored, a cap (4412619) that plugs into the pouch fitment opening is recommended.

Order Info

96 Samples

TRUSTED_SUSTAINABILITY
Specifications

Specifications

960 Samples
Human Identification
POP-4™