Learn More
Applied Biosystems™ POP-4™ Polymer, for 3500/SeqStudio™ Flex
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages. The POP-4 separation matrix is optimized for HID/forensic applications.
Brand: Applied Biosystems™ 4393715
205.83 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Includes: The pouch contains 384 samples of the polymer
Description
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages, POP-4 separation matrix is optimized for HID/forensic applications. POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages with multiple sample size formats. The POP-4 separation matrix is optimized for HID/forensic applications.
• Easy to use: Pre-formulated and in a single use pouch, which not only saves time but also ensures reliability and consistency
• Include radio frequency identification (RFID) label: easy to track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
• Robust formulation: formulated for sequencing and fragment analysis applications
• Replenishable: alow capillaries to be used multiple times
Reproducible Results
POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.
Many Choices
POP-7 polymers are very versatile and designed for a wide range of short read to long read sequencing applications as well as fragment analysis. POP-4 polymers are designed specifically for HID/Forensic applications, while POP-6 polymers are the choice for certain sequencing applications (and fragment analysis).
For partially used pouches that need to be stored, a cap (4412619) that plugs into the pouch fitment opening is recommended.
Order Info
96 Samples

Specifications
384 Samples | |
Human Identification | |
POP-4™ |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2412335 | Certificate of Analysis | 13/01/2025 | 4393715 |
2411334 | Certificate of Analysis | 07/01/2025 | 4393715 |
2410333 | Certificate of Analysis | 09/12/2024 | 4393715 |
2410332 | Certificate of Analysis | 02/12/2024 | 4393715 |
2410331 | Certificate of Analysis | 14/11/2024 | 4393715 |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.