Learn More
Applied Biosystems™ POP-6™ Polymer, for 3500/SeqStudio™ Flex
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages. The POP-6 separation matrix is optimized for standard sequencing and fragment analysis.
£44.70 - £584.00
Specifications
Product Line | POP-6™ |
---|
Includes: The pouch contains 96 samples of the polymer
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15839876
|
Applied Biosystems™
A26071 |
96 Samples |
£57.75
Each |
In Stock
Log in to see stock. |
|||||
15879826
|
Applied Biosystems™
4393717 |
384 Samples |
£231.00
Each |
In Stock
Log in to see stock. |
|||||
15849826
|
Applied Biosystems™
4393712 |
960 Samples |
£584.00
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
16386502
|
Applied Biosystems™
A26071 |
96 Samples |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16365312
|
Applied Biosystems™
4393712 |
960 Samples |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16305322
|
Applied Biosystems™
4393717 |
384 Samples |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages, POP-6 separation matrix is optimized for standard sequencing and fragment analysis. POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages with multiple sample size formats. The POP-6 separation matrix is optimized for standard sequencing and fragment analysis.
• Easy to use: Pre-formulated and in a single use pouch, which not only saves time but also ensures reliability and consistency
• Include radio frequency identification (RFID) label: easy to track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
• Robust formulation: formulated for sequencing and fragment analysis applications
• Replenishable: alow capillaries to be used multiple times
Reproducible Results
POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.
Many Choices
POP-7 polymers are very versatile and designed for a wide range of short read to long read sequencing applications as well as fragment analysis. POP-4 polymers are designed specifically for HID/Forensic applications, while POP-6 polymers are the choice for certain sequencing applications (and fragment analysis).
For partially used pouches that need to be stored, a cap (4412619) that plugs into the pouch fitment opening is recommended.
Order Info
Each
Specifications
POP-6™ |