Learn More
Applied Biosystems™ POP-7™ Polymer, for 3500/SeqStudio™ Flex
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages. The POP-7 separation matrix is optimized for short- to long-read sequencing and fragment analysis.
Brand: Applied Biosystems™ 4393714
339.60 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Includes: The pouch contains 960 samples of the polymer. Store the pouch at 2 to 8°C until ready to use. Refer to the expiration date on the label. Note that expired pouches cannot be used on the instrument.
Description
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages, POP-7 separation matrix is optimized for short- to long-read sequencing and fragment analysis. POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.
POP-4, POP-6, and POP-7 are conveniently offered in easy to use pouch packages with multiple sample size formats. The POP-7 separation matrix is optimized for short- to long-read sequencing and fragment analysis.
• Easy to use: pre-formulated and in a single use pouch, which not only saves time but also ensures reliability and consistency
• Include radio frequency identification (RFID) label: easy to track important information such as part⁄lot number, samples remaining, and expiry dates (displayed on software dashboard)
• Robust formulation: formulated for sequencing and fragment analysis applications
• Replenishable: allow capillaries to be used multiple times
Reproducible Results
POP polymers dynamically coat the capillary wall to control electro-osmotic flow. Their definite quality and uniform consistency eliminate guesswork and help to ensure reproducibility. POP Polymers are specifically formulated to separate DNA fragments of a known size range at a desired resolution and run time.
Many Choices
POP-7 polymers are very versatile and designed for a wide range of short read to long read sequencing applications as well as fragment analysis. POP-4 polymers are designed specifically for HID⁄Forensic applications, while POP-6 polymers are the choice for certain sequencing applications (and fragment analysis).
For partially used pouches that need to be stored, a cap (4412619) that plugs into the pouch fitment opening is recommended.
Order Info
Each
Specifications
960 Samples | |
Long-Read Sequencing, Short Read Sequencing, Fragment Analysis (Denaturing) | |
POP-7™ |