missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Porcelain 25mL Crucibles
For laboratory and industrial purpose
Brand: Fisherbrand™ FB960S
This item is not returnable.
View return policy
Description
- Material type: Porcelain
- Color: White
- Cubic feet/case: 0.237
Specifications
White | |
Porcelain | |
25 mL |
Pore Size: 15 microns | |
For laboratory and industrial purpose | |
Medium |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Porcelain 25mL Crucibles > Capacity: 25mL, Medium
Spot an opportunity for improvement?Share a Content Correction