missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Basins

Product Code. 10038150
Click to view available options
Height (Metric):
10 mm
13 mm
15 mm
16 mm
Length (Metric):
45 mm
50 mm
70 mm
96 mm
Unit Size:
Each

Product Code. 10038150

Brand: Haldenwanger™ L 33C/7

Only null left
Add to basket
Add to basket

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Shallow form porcelain basin
  • Available in a variety of sizes
  • Complies with DIN VDE 0335, type C 100

Specifications

Material Porcelain
Shape Rectangular
Type Evaporating Basin
For Use With (Application) Laboratories
Interior Finish Smooth
Dimensions (L x W x H) 96 x 55 x 16 mm
Length (Metric) 96 mm
Height (Metric) 16 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.