missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Buchner Funnel

Product Code. p-8008150
Click to view available options
Capacity (Metric):
10 mL
10,600 mL
1250 mL
25 mL
3 mL
4300 mL
5800 mL
Diameter (Metric) Plate:
19 mm
29 mm
42 mm
155 mm
250 mm
279 mm
330 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10303081

Brand: Haldenwanger™ 127C/000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these funnels for a variety of filtration applications. Haldenwanger™ Porcelain Buchner Funnels are constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Available with perforated fixed filter plate
  • Complies with DIN VDE 0335, type C 100

Specifications

Capacity (Metric) 3 mL
Material Porcelain
Height (Metric) 47 mm
Diameter (Metric) Plate 19 mm
Diameter (Metric) Disc 19 mm
Quantity 1Each
Product Type Buchner Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.