missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Basins

Product Code. p-8008154
Click to view available options
Capacity (Metric):
30 mL
100 mL
110 mL
140 mL
190 mL
220 mL
250 mL
320 mL
350 mL
Height (Metric):
24 mm
36 mm
40 mm
42 mm
45 mm
50 mm
52 mm
64 mm
65 mm
Unit Size:
Each
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 10588922

Brand: Haldenwanger™ 109/3

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Shallow form, round-bottom porcelain basin
  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100

Specifications

Bottom Shape Round
Capacity (Metric) 190 mL
Material Porcelain
Shape Round
Type Evaporating Basin
For Use With (Application) Laboratories
Includes Spout
Interior Finish Smooth
Height (Metric) 42 mm
Diameter (Metric) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.