missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Evaporating Basins
Glazed inside and out
£17.15 - £27.45
Specifications
Material | Porcelain |
---|---|
Shape | Round |
Type | Evaporating Basin |
Interior Finish | Glazed |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10342152
|
Haldenwanger™
130/5 |
190 mL |
£27.45
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
12390689
|
Haldenwanger™
131/3 |
60 mL |
£18.39
Each |
In Stock
Log in to see stock. |
|||||
12360709
|
Haldenwanger™
130/3 |
70 mL |
£17.15
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Description
Deep form, French shape, glazed inside and out.Specifications
Porcelain | |
Round | |
Evaporating Basin | |
Glazed |