missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Dishes

Product Code. p-8008155
Click to view available options
Capacity (Metric):
8 mL
10 mL
20 mL
270 mL
450 mL
1000 mL
1100 mL
1750 mL
2200 mL
2500 mL
3400 mL
Diameter (Metric):
40 mm
50 mm
63 mm
125 mm
160 mm
200 mm
240 mm
250 mm
300 mm
310 mm
Unit Size:
Each

Product Code. 10606631

Brand: Haldenwanger™ L 109/4/0

Only null left
Add to basket
Add to basket

Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Includes spout for easy pouring
  • Complies with DIN VDE 0335, type C 100

Specifications

Bottom Shape Round
Capacity (Metric) 20 mL
Material Porcelain
Shape Round
Type Evaporating Dish
For Use With (Application) Laboratories
Interior Finish Smooth
Height (Metric) 20 mm
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.