missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Evaporating Dishes
Click to view available options
Diameter (Metric):
63 mm
70 mm
80 mm
100 mm
125 mm
Height (Metric):
16 mm
20 mm
25 mm
28 mm
32 mm
50 mm
Bottom Shape:
Flat
Round
Unit Size:
Each
Description
- Available in shallow and semi-shallow form
- Sizes up to 175mL glazed; 1,000mL and larger are glazed except outside base
Specifications
Specifications
| Bottom Shape | Round |
| Capacity (Metric) | 50 mL |
| Material | Porcelain |
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Laboratories |
| Interior Finish | Glazed |
| Height (Metric) | 28 mm |
| Diameter (Metric) | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction