missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Evaporating Dishes

Designed with glazed laboratory porcelain to provide excellent thermal and chemical resistance. Haldenwanger™ Porcelain Evaporating Dishes provide a solid basin for evaporating excessive solvents to produce a concentrated solution or solid precipitate.

Brand:  Haldenwanger™ 109/0

 View more versions of this product

Product Code. 10443001

  • £40.85 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in shallow and semi-shallow form
  • Sizes up to 175mL glazed; 1,000mL and larger are glazed except outside base
Specifications

Specifications

Round
Porcelain
Evaporating Dish
Glazed
80 mm
75 mL
Round
Laboratories
32 mm