missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Evaporating Dishes
Designed with glazed laboratory porcelain to provide excellent thermal and chemical resistance. Haldenwanger™ Porcelain Evaporating Dishes provide a solid basin for evaporating excessive solvents to produce a concentrated solution or solid precipitate.
Brand: Haldenwanger™ 109/5
This item is not returnable.
View return policy
Description
- Available in shallow and semi-shallow form
- Sizes up to 175mL glazed; 1,000mL and larger are glazed except outside base
Specifications
Round | |
Porcelain | |
Evaporating Dish | |
Glazed | |
125 mm |
250 mL | |
Round | |
Laboratories | |
50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction