missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Hirsch Funnel
With perforated fixed filter plate
£79.08 - £92.11
Specifications
Material | Porcelain |
---|---|
Includes | With fixed filter plate |
Quantity | 1Each |
Product Type | Hirsch Funnel |
Product Code | Brand | Diameter (Metric) Plate | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Plate | Height (Metric) | Price | Quantity & Availability | ||||
10717211
|
Haldenwanger™
126/5/0 |
9mm | 45 mm |
£79.08
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
12388567
|
Haldenwanger™
126/4/0A |
13mm |
£89.15
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10190131
|
Haldenwanger™
126/4/0 |
11mm | 56 mm |
£92.11
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
With perforated fixed filter plate.Specifications
Porcelain | |
With fixed filter plate | |
1Each | |
Hirsch Funnel |