missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Medium Form Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Medium Form Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£16.50 - £361.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10539411
|
Haldenwanger™
L 79MF/2 |
150 mL | N/A | ||||||
12316507
|
Haldenwanger™
79MF/2 |
150 mL |
£361.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12336497
|
Haldenwanger™
L 79MF/8 |
10 mL |
£141.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12386497
|
Haldenwanger™
79MF/5 |
60 mL |
£93.78
Pack of 10 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Crucible |